Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 55 mm H
- Mfr # 351-75-55-M12-EE-55
- Zoro # G4697527
product price:Â
$
16.35
/ea
Key Features
Thread Size
M12
Vibration Isolator Style
Two Tapped Holes
FDA Approved
Not FDA Approved
Mounting Style
Compression
Load Sideways Shear - Maximum
13,842.86 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-75-55-M12-EE-55
- Zoro #
- G4697527
- UPC #
- 664423444065
- Country of Origin
- Hungary
- Vibration Isolator Style
- Two Tapped Holes
- FDA Approved
- Not FDA Approved
- Mounting Style
- Compression
- Load Sideways Shear - Maximum
- 13,842.86 N
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 55A
- Load Downward Compression - Maximum
- 7,508.6 N
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Item
- Vibration-Isolating Mount
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 13,842.86064 N/mm
- Stud or Tap Material
- Zinc-Plated Steel
Dimensions
- Thread Size
- M12
- Overall Height
- 55 mm
- Tap Depth
- 12 mm
- Overall Diameter
- 75 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 1,688 lbf, Overall Diameter 75 mm, Height 2.17 in, Stud Length Not Applicable, Maximum Load Sideways Shear 3,112 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 12 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.