Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 55 mm H

  • Mfr # 351-75-55-M12-ES-55

  • Zoro # G808259225


product price: $18.89
/ea

Key Features

Height
2.17 in
Thread Size
M12
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Tap Depth
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-75-55-M12-ES-55
Zoro #
G808259225
UPC #
664423444072
Country of Origin
Hungary

Dimensions

Height
2.17 in
Thread Size
M12
Tap Depth
12 mm
Overall Diameter
75 mm
Stud Length
37 mm
Overall Height
55 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Isolator Material
Natural Rubber
Maximum Load Downward Compression
1,688 lbf
Maximum Load Sideways Shear
3,112 lbf
Durometer
55A
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Shape
Cylindrical
Stud or Tap Material
Zinc-Plated Steel
Maximum Operating Temperature
176 Degrees F
Load Sideways Shear - Maximum
13,842.86 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
7,508.6 N
Mounting Style
Compression

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 1,688 lbf, Overall Diameter 75 mm, Height 2.17 in, Stud Length 37 mm, Maximum Load Sideways Shear 3,112 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.