Zoro Homepage

Vibration-Isolating Mount, 55 mm H

  • Mfr # 352-125-55-M16-E-70

  • Zoro # G308258230


product price: $72.99
/ea

Key Features

Height
2.17 in
Thread Size
M16
Mounting
Conveyor
Resistant To
Abrasion; Wear
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-125-55-M16-E-70
Zoro #
G308258230
UPC #
-
Country of Origin
Hungary

Dimensions

Height
2.17 in
Thread Size
M16
Overall Diameter
125 mm
Tap Depth
16 mm
Overall Height
55 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Durometer
70A
Maximum Load Sideways Shear
11,193 lbf
Shape
Cylindrical
Isolator Material
Natural Rubber
Maximum Operating Temperature
176 Degrees F
Maximum Load Downward Compression
4,989 lbf
Vibration Isolator Style
One Tapped Hole
Stud or Tap Material
Zinc-Plated Steel
Load Sideways Shear - Maximum
50,803.12 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
4,989 lbf

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 4,989 lbf, Overall Diameter 125 mm, Height 2.17 in, Stud Length Not Applicable, Maximum Load Sideways Shear 11,193 lbf, Thread Size M16, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.