Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 55 mm H

  • Mfr # 451-125-55-M16-ES-55

  • Zoro # G308258117


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Height
2.17 in
Thread Size
M16
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-125-55-M16-ES-55
Zoro #
G308258117
UPC #
-
Country of Origin
Hungary

Dimensions

Height
2.17 in
Thread Size
M16
Stud Length
41 mm
Tap Depth
14 mm
Overall Diameter
125 mm
Overall Height
55 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Maximum Operating Temperature
176 Degrees F
Shape
Cylindrical
Isolator Material
Natural Rubber
Maximum Load Downward Compression
4,330 lbf
Durometer
55A
Maximum Load Sideways Shear
7,995 lbf
Stud or Tap Material
304 Stainless Steel
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Load Sideways Shear - Maximum
35,563.52 N
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Compression
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
19,260.79 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 4,330 lbf, Overall Diameter 125 mm, Height 2.17 in, Stud Length 41 mm, Maximum Load Sideways Shear 7,995 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.