Zoro Homepage

Vibration-Isolating Mount, 55 mm H

  • Mfr # 451-125-55-M16-SS-55

  • Zoro # G208257968


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Height
2.17 in
Thread Size
M16
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Vibration Isolator Style
Two Threaded Studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-125-55-M16-SS-55
Zoro #
G208257968
UPC #
-
Country of Origin
Hungary

Dimensions

Height
2.17 in
Thread Size
M16
Stud Length
41 mm
Overall Diameter
125 mm
Overall Height
55 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Vibration Isolator Style
Two Threaded Studs
Maximum Operating Temperature
176 Degrees F
Shape
Cylindrical
Maximum Load Downward Compression
4,330 lbf
Stud or Tap Material
304 Stainless Steel
Durometer
55A
Isolator Material
Natural Rubber
Maximum Load Sideways Shear
7,995 lbf
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
35,563.52 N
Load Downward Compression - Maximum
19,260.79 N
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 4,330 lbf, Overall Diameter 125 mm, Height 2.17 in, Stud Length 41 mm, Maximum Load Sideways Shear 7,995 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.