Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 55 mm H

  • Mfr # 452-125-55-M16-E-55

  • Zoro # G508258078


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Height
2.17 in
Thread Size
M16
Mounting
Conveyor
Resistant To
Abrasion; Wear
Durometer
55A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-125-55-M16-E-55
Zoro #
G508258078
UPC #
-
Country of Origin
Hungary

Dimensions

Height
2.17 in
Thread Size
M16
Tap Depth
14 mm
Overall Diameter
125 mm
Overall Height
55 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Durometer
55A
Maximum Load Downward Compression
5,348 lbf
Maximum Operating Temperature
176 Degrees F
Shape
Cylindrical
Vibration Isolator Style
One Tapped Hole
Isolator Material
Natural Rubber
Stud or Tap Material
304 Stainless Steel
Maximum Load Sideways Shear
10,336 lbf
Load Sideways Shear - Maximum
45,976.8 N
Load Downward Compression - Maximum
23,789.08 N
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 5,348 lbf, Overall Diameter 125 mm, Height 2.17 in, Stud Length Not Applicable, Maximum Load Sideways Shear 10,336 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.