Zoro Homepage

Vibration-Isolating Mount, 55 mm H

  • Mfr # 452-125-55-M16-S-55

  • Zoro # G208259177


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Height
2.17 in
Thread Size
M16
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Sideways Shear
10,336 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-125-55-M16-S-55
Zoro #
G208259177
UPC #
-
Country of Origin
Hungary

Dimensions

Height
2.17 in
Thread Size
M16
Overall Diameter
125 mm
Stud Length
41 mm
Overall Height
55 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Sideways Shear
10,336 lbf
Maximum Load Downward Compression
5,348 lbf
Vibration Isolator Style
One Threaded Stud
Shape
Cylindrical
Isolator Material
Natural Rubber
Stud or Tap Material
304 Stainless Steel
Durometer
55A
Maximum Operating Temperature
176 Degrees F
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
23,789.08 N
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
45,976.8 N
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 5,348 lbf, Overall Diameter 125 mm, Height 2.17 in, Stud Length 41 mm, Maximum Load Sideways Shear 10,336 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.