Zoro Homepage

Vibration-Isolating Mount, 55 mm H

  • Mfr # 452-70-55-M10-S-55

  • Zoro # G708259165


product price: $51.19
/ea

Key Features

Height
2.17 in
Thread Size
M10
Resistant To
Abrasion; Wear
Mounting
Conveyor
Overall Diameter
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-70-55-M10-S-55
Zoro #
G708259165
UPC #
664423475458
Country of Origin
Hungary

Dimensions

Height
2.17 in
Thread Size
M10
Overall Diameter
70 mm
Stud Length
27 mm
Overall Height
55 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Stud or Tap Material
304 Stainless Steel
Maximum Load Sideways Shear
2,398 lbf
Isolator Material
Natural Rubber
Shape
Cylindrical
Maximum Load Downward Compression
1,297 lbf
Vibration Isolator Style
One Threaded Stud
Maximum Operating Temperature
176 Degrees F
Durometer
55A
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
10,666.83 N
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
5,769.34 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 1,297 lbf, Overall Diameter 70 mm, Height 2.17 in, Stud Length 27 mm, Maximum Load Sideways Shear 2,398 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.