Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 58 mm H

  • Mfr # 453-70-58-M12-E-55

  • Zoro # G408258048


product price: $67.79
/ea

Key Features

Height
2.28 in
Thread Size
M12
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453-70-58-M12-E-55
Zoro #
G408258048
UPC #
-
Country of Origin
Hungary

Dimensions

Height
2.28 in
Thread Size
M12
Tap Depth
11 mm
Overall Diameter
70 mm
Overall Height
58 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Tapped Hole
Maximum Load Sideways Shear
628 lbf
Isolator Material
Natural Rubber
Maximum Load Downward Compression
342 lbf
Durometer
55A
Stud or Tap Material
304 Stainless Steel
Shape
Conical
Load Sideways Shear - Maximum
110 N
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
1,520 N
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 342 lbf, Overall Diameter 70 mm, Height 2.28 in, Stud Length Not Applicable, Maximum Load Sideways Shear 628 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material 304 Stainless Steel, Tap Depth 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.