Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 60 mm H

  • Mfr # 352-60-60-M10-S-70

  • Zoro # G708258175


product price: $13.99
/ea

Key Features

Height
2.36 in
Thread Size
M10
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Load Downward Compression
1,823 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-60-60-M10-S-70
Zoro #
G708258175
UPC #
-
Country of Origin
Hungary

Dimensions

Height
2.36 in
Thread Size
M10
Overall Diameter
60 mm
Stud Length
28 mm
Overall Height
60 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Load Downward Compression
1,823 lbf
Stud or Tap Material
Zinc-Plated Steel
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Vibration Isolator Style
One Threaded Stud
Shape
Cylindrical
Maximum Load Sideways Shear
3,084 lbf
Durometer
70A
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
8,109.11 N
Load Sideways Shear - Maximum
13,718.31 N
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 1,823 lbf, Overall Diameter 60 mm, Height 2.36 in, Stud Length 28 mm, Maximum Load Sideways Shear 3,084 lbf, Thread Size M10, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.