Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 68 mm H

  • Mfr # 353-50-68-M10-S-70

  • Zoro # G608258152


product price: $10.39
/ea

Key Features

Height
2.68 in
Thread Size
M10
Resistant To
Abrasion; Wear
Mounting
Conveyor
Stud Length
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-50-68-M10-S-70
Zoro #
G608258152
UPC #
-
Country of Origin
Hungary

Dimensions

Height
2.68 in
Thread Size
M10
Stud Length
28 mm
Overall Diameter
50 mm
Overall Height
68 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Load Downward Compression
438 lbf
Maximum Operating Temperature
176 Degrees F
Maximum Load Sideways Shear
657 lbf
Stud or Tap Material
Zinc-Plated Steel
Durometer
70A
Shape
Conical
Vibration Isolator Style
One Threaded Stud
Isolator Material
Natural Rubber
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
1,950 N
Load Sideways Shear - Maximum
115 N
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 438 lbf, Overall Diameter 50 mm, Height 2.68 in, Stud Length 28 mm, Maximum Load Sideways Shear 657 lbf, Thread Size M10, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.