Zoro Homepage

Vibration-Isolating Mount, 8 mm H

  • Mfr # 352-8-8-M3-E-40

  • Zoro # G808259195


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Height
0.31 in
Thread Size
M3
Mounting
Conveyor
Resistant To
Abrasion; Wear
Tap Depth
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-8-8-M3-E-40
Zoro #
G808259195
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.31 in
Thread Size
M3
Tap Depth
3 mm
Overall Diameter
8 mm
Overall Height
8 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Isolator Material
Natural Rubber
Vibration Isolator Style
One Tapped Hole
Stud or Tap Material
Zinc-Plated Steel
Shape
Cylindrical
Durometer
40A
Maximum Load Downward Compression
7 lbf
Maximum Operating Temperature
176 Degrees F
Maximum Load Sideways Shear
97 lbf
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
431.48 N
Load Downward Compression - Maximum
31.14 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 7 lbf, Overall Diameter 8 mm, Height 0.31 in, Stud Length Not Applicable, Maximum Load Sideways Shear 97 lbf, Thread Size M3, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.