Zoro Homepage

Vibration-Isolating Mount, 8 mm H

  • Mfr # 352-8-8-M3-E-70

  • Zoro # G008259179


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Height
0.31 in
Thread Size
M3
Resistant To
Abrasion; Wear
Mounting
Conveyor
Overall Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-8-8-M3-E-70
Zoro #
G008259179
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.31 in
Thread Size
M3
Overall Diameter
8 mm
Tap Depth
3 mm
Overall Height
8 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Shape
Cylindrical
Maximum Load Sideways Shear
405 lbf
Isolator Material
Natural Rubber
Stud or Tap Material
Zinc-Plated Steel
Durometer
70A
Maximum Load Downward Compression
32 lbf
Vibration Isolator Style
One Tapped Hole
Maximum Operating Temperature
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
1,801.53 N
Load Downward Compression - Maximum
142.34 N
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 32 lbf, Overall Diameter 8 mm, Height 0.31 in, Stud Length Not Applicable, Maximum Load Sideways Shear 405 lbf, Thread Size M3, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.