Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 8 mm H

  • Mfr # 352-8-8-M3-S-40

  • Zoro # G308259220


product price: $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Height
0.31 in
Thread Size
M3
Resistant To
Abrasion; Wear
Mounting
Conveyor
Isolator Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-8-8-M3-S-40
Zoro #
G308259220
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.31 in
Thread Size
M3
Overall Diameter
8 mm
Stud Length
6 mm
Overall Height
8 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Isolator Material
Natural Rubber
Shape
Cylindrical
Stud or Tap Material
Zinc-Plated Steel
Vibration Isolator Style
One Threaded Stud
Durometer
40A
Maximum Load Downward Compression
7 lbf
Maximum Operating Temperature
176 Degrees F
Maximum Load Sideways Shear
97 lbf
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
431.48 N
Load Downward Compression - Maximum
31.14 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 7 lbf, Overall Diameter 8 mm, Height 0.31 in, Stud Length 6 mm, Maximum Load Sideways Shear 97 lbf, Thread Size M3, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.