Vibration-Isolating Mount, 8 mm H

  • Mfr # 451-8-8-M3-ES-55
  • Zoro # G4646269
product price: 
$
3.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451-8-8-M3-ES-55
Zoro #
G4646269
UPC #
664423474727
Country of Origin
Hungary

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 19 lbf, Overall Diameter 8 mm, Height 0.31 in, Stud Length 6 mm, Maximum Load Sideways Shear 246 lbf, Thread Size M3, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews