Zoro Homepage

Vibration-Isolating Mount, 8 mm H

  • Mfr # 452-8-8-M3-E-55

  • Zoro # G008258066


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Height
0.31 in
Thread Size
M3
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-8-8-M3-E-55
Zoro #
G008258066
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.31 in
Thread Size
M3
Overall Diameter
8 mm
Tap Depth
3 mm
Overall Height
8 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Operating Temperature
176 Degrees F
Maximum Load Downward Compression
12 lbf
Maximum Load Sideways Shear
160 lbf
Durometer
55A
Stud or Tap Material
304 Stainless Steel
Vibration Isolator Style
One Tapped Hole
Isolator Material
Natural Rubber
Shape
Cylindrical
Load Sideways Shear - Maximum
711.72 N
Load Downward Compression - Maximum
53.38 N
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 12 lbf, Overall Diameter 8 mm, Height 0.31 in, Stud Length Not Applicable, Maximum Load Sideways Shear 160 lbf, Thread Size M3, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.