Zoro Homepage

Vibration Mount, 2 Threaded Studs, 1.50" Dia, .75"H, 5/16-18 Thread

  • Mfr # 351.1-38-19-5/16-55

  • Zoro # G402572249


product price: $23.19
/ea
Sold in multiples of 4 for $92.76

Key Features

Material
Natural Rubber; Steel
Height
0.75 in
Dia.
1.50 in
Finish
Zinc Plating
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351.1-38-19-5/16-55
Zoro #
G402572249
UPC #
664423443051
Country of Origin
United States

Dimensions

Height
0.75 in
Dia.
1.50 in
Thread Size
5/16"-18
Thread Length
0.63 in

Details

Material
Natural Rubber; Steel
Finish
Zinc Plating

Description

VIBRATION MOUNT, 2 THREADED STUDS, 1.50" DIA, .75"H, 5/16-18 THREAD VIBRATION ISOLATION MOUNTS, ALSO KNOWN AS VIBRATION MOUNTS, ANTI-VIBRATION MOUNTS, VIBRATION BOBBINS OR RUBBER BUMPERS, ARE SUITABLE FOR THE ELASTIC MOUNTING OF MACHINE UNITS SUCH AS MOTORS, COMPRESSORS AND PUMPS. THESE RUBBER MOUNTS ARE SIMPLE AND ECONOMICAL CONSTRUCTION ELEMENTS. THEIR RESILIENCE AND THEIR BROAD RANGE OF DIFFERENT SIZES AND DIMENSIONS ALLOW THESE MOUNTS TO BE USED IN MANY APPLICATIONS THAT REQUIRE VIBRATION ISOLATION.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.