Vibration Mount, 2 Threaded Studs, 1.50 in. Dia., 0.75 in., 0.31-18 in. Thread - Black
- Mfr # B831485
- Zoro # G324180584
product price:Â
$
17.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B831485
- Zoro #
- G324180584
- UPC #
- -
- Country of Origin
- China
Description
Vibration Mount, 2 Threaded Studs, 1.50 in Dia,.75 inH, 5/16-18 Thread Vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation. Features Vibration Mount 2 Threaded Studs 1.50 in. Dia. 0.75 in. 0.31-18 in. Thread - Black. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Black. Size: 1.50 in. Dia.. Country of Origin: Germany. Weight: 0.177 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.