Shop J.W. WINCO
See all product information
Create Account
Vibration/Shock Absorption Mount, Conical, 0.81" H, 97 Max Load,
- Mfr # 253-25-M6-55
- Zoro # G804995783
product price:Â
$
6.65
/ea
Sold in multiples of 6 for
$39.90
Key Features
Height
0.81 in
Body Dia.
0.98 in
Thread/Plate Material
Steel
Surface Finish
Zinc Plated
Thread Type
Tapped Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253-25-M6-55
- Zoro #
- G804995783
- UPC #
- -
- Country of Origin
- Hungary
Dimensions
- Height
- 0.81 in
- Body Dia.
- 0.98 in
- Thread Dia.
- M6
Details
- Thread/Plate Material
- Steel
- Surface Finish
- Zinc Plated
- Thread Type
- Tapped Hole
- Body Material
- Rubber
Description
J.w. Winco vibration/shock absorption mount, conical, 0.81" h, 97 max load, 253-25-m6-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.