Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vpa-35-M10-25 Eight Lobe Knob Plastic

  • Mfr # 6302085

  • Zoro # G711289180


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Color
Black
Diameter
35mm
Finish
Black, matte finish
Material
Body - Nylon plastic, Stud - Steel, zinc plated
Thread Size (In.)
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6302085
Zoro #
G711289180
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
35mm
Thread Size (In.)
M10
Thread Length
25 mm

Details

Color
Black
Finish
Black, matte finish
Material
Body - Nylon plastic, Stud - Steel, zinc plated
Application
VPA is an economical but durable eight-lobed knob for many applications.
Features
Temperature resistant up to 230 °F (110 °C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.