Vpa-45 M10-20 Eight Lobe Knob Plastic
- Mfr # 6302140
- Zoro # G011289439
product price:Â
$
2.45
/ea
Sold in multiples of 3 for
$7.35
Key Features
Color
Black
Diameter
45mm
Finish
Black, matte finish
Material
Body - Nylon plastic, Stud - Steel, zinc plated
Thread Size (In.)
M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6302140
- Zoro #
- G011289439
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Diameter
- 45mm
- Thread Size (In.)
- M10
- Thread Length
- 20 mm
Details
- Color
- Black
- Finish
- Black, matte finish
- Material
- Body - Nylon plastic, Stud - Steel, zinc plated
- Application
- VPA is an economical but durable eight-lobed knob for many applications.
- Features
- Temperature resistant up to 230 °F (110 °C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.