
Vpra-100-P4-D Disk Handwheel Phenolic
Mfr # 7102006
Zoro # G711289289
product price: $29.99
/eaKey Features
Finish
Shiny Finish
Includes
Revolving Handle - Phenolic Plastic Black, Shiny Finish - Threaded Spindle Steel, Zinc Plated
Material
Body & Revolving Handle - Phenolic Plastic
Diameter
100mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7102006
Zoro #
G711289289
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
100mm
Details
Finish
Shiny Finish
Includes
Revolving Handle - Phenolic Plastic Black, Shiny Finish - Threaded Spindle Steel, Zinc Plated
Material
Body & Revolving Handle - Phenolic Plastic
Color
Black
Pilot Hole
4 mm
Features
Temperature resistant up to 300 °F (150 °C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.