Zoro Homepage

Vpra-125-P6-A Disk Handwheel Phenolic

  • Mfr # 7101011

  • Zoro # G411288971


product price: $26.69
/ea

Key Features

Diameter
125mm
Color
Black
Material
Body - Phenolic Plastic
Finish
Shiny Finish
Features
Temperature resistant up to 300 °F (150 °C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7101011
Zoro #
G411288971
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
125mm

Details

Color
Black
Material
Body - Phenolic Plastic
Finish
Shiny Finish
Features
Temperature resistant up to 300 °F (150 °C)
Pilot Hole
6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.