Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vpra-50-P4-A Disk Handwheel Phenolic

  • Mfr # 7101001

  • Zoro # G211289048


product price: $12.39
/ea

Key Features

Color
Black
Material
Body - Phenolic Plastic
Diameter
50mm
Finish
Shiny Finish
Features
Temperature resistant up to 300 °F (150 °C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7101001
Zoro #
G211289048
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
50mm

Details

Color
Black
Material
Body - Phenolic Plastic
Finish
Shiny Finish
Features
Temperature resistant up to 300 °F (150 °C)
Pilot Hole
4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.