
Vpra-65-P4-D Disk Handwheel Phenolic
Mfr # 7102002
Zoro # G611289150
product price: $19.95
/eaKey Features
Diameter
65mm
Material
Body & Revolving Handle - Phenolic Plastic
Finish
Shiny Finish
Includes
Revolving Handle - Phenolic Plastic Black, Shiny Finish - Threaded Spindle Steel, Zinc Plated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7102002
Zoro #
G611289150
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
65mm
Details
Material
Body & Revolving Handle - Phenolic Plastic
Finish
Shiny Finish
Includes
Revolving Handle - Phenolic Plastic Black, Shiny Finish - Threaded Spindle Steel, Zinc Plated
Color
Black
Pilot Hole
4 mm
Features
Temperature resistant up to 300 °F (150 °C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.