
Vraf-175-P6-D 3 Spoked Handwheel
Mfr # VRAF-175-P6-D
Zoro # G411289312
product price: $62.45
/eaKey Features
Finish
Black, shiny finish
Material
Body & Handle - Phenolic Plastic
Diameter
175mm
Color
Black
Includes
With Revolving Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRAF-175-P6-D
Zoro #
G411289312
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
175mm
Details
Finish
Black, shiny finish
Material
Body & Handle - Phenolic Plastic
Color
Black
Includes
With Revolving Handle
Pilot Hole
6 mm
Features
Temperature resistant up to 300 °F (150 °C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.