Zoro Homepage

Vraf-300-P6-A 3 Spoked Handwheel

  • Mfr # 6202035

  • Zoro # G011289378


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Body - Phenolic Plastic
Color
Black
Diameter
300mm
Finish
Black, shiny finish
Pilot Hole
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6202035
Zoro #
G011289378
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
300mm

Details

Material
Body - Phenolic Plastic
Color
Black
Finish
Black, shiny finish
Pilot Hole
6 mm
Features
Temperature resistant up to 300 °F (150 °C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.