Zoro Homepage

Waist Knob, M5, SS

  • Mfr # 75.6-20-M5-D-MT-E

  • Zoro # G609935465


product price: $34.99
/ea

Key Features

Thread Size
M5
Overall Length
0.79 in
Standards
EHEDG, FDA Compliant, RoHS
Overall Height
24 mm
Base Diameter
14.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.6-20-M5-D-MT-E
Zoro #
G609935465
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Length
0.79 in
Overall Height
24 mm
Base Diameter
14.8 mm
Handle Diameter
20 mm
Thread Length
7 mm

Details

Standards
EHEDG, FDA Compliant, RoHS
Item
Hand Knob
Seal Material
EPDM
Features
Impervious Geometry in combination with the Finish Prevents the Accumulation of Dirt and Facilitates Cleaning
Measurement System
Metric
Handle Type
Mushroom
Seal Temperature - Maximum
248 Degrees F
Thread Material
Stainless Steel
Seal Temperature - Minimum
-40 Degrees F
Handle Material
Stainless Steel
Thread Pitch
0.80 mm
Tap Type
Blind Hole

Description

WAIST SHAPED KNOB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.