Zoro Homepage

Waist Knob, M5, SS

  • Mfr # 75.6-20-M5-D-PL-E

  • Zoro # G709935488


product price: $31.69
/ea

Key Features

Color
Silver
Thread Size
M5
Overall Length
0.79 in
Standards
EHEDG, FDA Compliant, RoHS
Overall Height
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.6-20-M5-D-PL-E
Zoro #
G709935488
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Length
0.79 in
Overall Height
24 mm
Base Diameter
14.8 mm
Thread Length
7 mm
Handle Diameter
20 mm

Details

Color
Silver
Standards
EHEDG, FDA Compliant, RoHS
Item
Hand Knob
Seal Temperature - Minimum
-40 Degrees F
Thread Pitch
0.80 mm
Tap Type
Blind Hole
Handle Type
Mushroom
Seal Material
EPDM
Handle Material
Stainless Steel
Seal Temperature - Maximum
248 Degrees F
Measurement System
Metric
Thread Material
Stainless Steel
Features
Impervious Geometry in combination with the Finish Prevents the Accumulation of Dirt and Facilitates Cleaning

Description

WAIST SHAPED KNOB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.