Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waist Knob, M5, SS

  • Mfr # 75.6-20-M5-E-MT-H

  • Zoro # G809935432


product price: $35.59
/ea

Key Features

Thread Size
M5
Overall Length
0.79 in
Standards
EHEDG, FDA Compliant, RoHS
Overall Height
0.94 in
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.6-20-M5-E-MT-H
Zoro #
G809935432
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Length
0.79 in
Overall Height
0.94 in
Handle Diameter
0.79 in
Base Diameter
0.58 in
Thread Length
0.51 in

Details

Standards
EHEDG, FDA Compliant, RoHS
Item
Hand Knob
Handle Material
Stainless Steel
Seal Temperature - Minimum
-13 Degrees F
Measurement System
Metric
Handle Type
Mushroom
Features
Impervious Geometry in combination with the Finish Prevents the Accumulation of Dirt and Facilitates Cleaning
Thread Material
Stainless Steel
Seal Material
HNBR
Seal Temperature - Maximum
302 Degrees F
Thread Pitch
0.80 mm

Description

WAIST SHAPED KNOB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.