Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waist Knob, M8, SS

  • Mfr # 75.6-32-M8-D-PL-E

  • Zoro # G709935457


product price: $48.89
/ea

Key Features

Color
Silver
Thread Size
M8
Overall Length
1.26 in
Standards
EHEDG, FDA Compliant, RoHS
Overall Height
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.6-32-M8-D-PL-E
Zoro #
G709935457
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
1.26 in
Overall Height
37 mm
Base Diameter
18.8 mm
Handle Diameter
32 mm
Thread Length
12 mm

Details

Color
Silver
Standards
EHEDG, FDA Compliant, RoHS
Item
Hand Knob
Seal Temperature - Minimum
-40 Degrees F
Measurement System
Metric
Seal Material
EPDM
Handle Material
Stainless Steel
Handle Type
Mushroom
Thread Pitch
1.25 mm
Seal Temperature - Maximum
248 Degrees F
Thread Material
Stainless Steel
Tap Type
Blind Hole
Features
Impervious Geometry in combination with the Finish Prevents the Accumulation of Dirt and Facilitates Cleaning

Description

WAIST SHAPED KNOB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.