Zoro Homepage

Waist Knob, M8, SS

  • Mfr # 75.6-32-M8-D-PL-H

  • Zoro # G909935516


product price: $49.29
/ea

Key Features

Color
Silver
Thread Size
M8
Overall Length
1.26 in
Overall Height
1.46 in
Standards
EHEDG, FDA Compliant, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.6-32-M8-D-PL-H
Zoro #
G909935516
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
1.26 in
Overall Height
1.46 in
Base Diameter
0.74 in
Handle Diameter
1.26 in
Thread Length
0.51 in

Details

Color
Silver
Item
Hand Knob
Standards
EHEDG, FDA Compliant, RoHS
Features
Impervious Geometry in combination with the Finish Prevents the Accumulation of Dirt and Facilitates Cleaning
Measurement System
Metric
Seal Temperature - Maximum
302 Degrees F
Thread Pitch
1.25 mm
Tap Type
Blind Hole
Thread Material
Stainless Steel
Handle Type
Mushroom
Handle Material
Stainless Steel
Seal Temperature - Minimum
-13 Degrees F
Seal Material
HNBR

Description

WAIST SHAPED KNOB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.