Zoro Homepage

Wing Nut, M5, Stainless Steel, Polished, 28 mm Ht

  • Mfr # 8341-50-M5-PL-E

  • Zoro # G309886265


product price: $31.49
/ea

Key Features

Thread Size
M5
Material
Stainless Steel
Material Grade/Class
316
Finish
Polished
Overall Height
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8341-50-M5-PL-E
Zoro #
G309886265
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Height
28 mm
Base Diameter
13 mm
Body Height
18 mm
Thread Length
10 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
316
Finish
Polished
System of Measurement
Metric
Resistance Properties
Temperature Resistant
Bore Type
Threaded Tapped
RoHS Compliant
Yes
Average Surface Roughness (Ra)
Less Than 0.8 micron
Tensile Strength
14 N/sq mm
Material Quality Standards
AISI
Seal Material
EPDM
Seal Material - Minimum Temperature
-40 Degrees C
Seal Material - Maximum Temperature
120 Degrees C
Pack Size
Small Pack

Description

Hygienic Wing Nut, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5, Dimensional Standards Not Applicable, Material Quality Standards AISI, Overall Height 28 mm, Base Diameter 13 mm, Body Height 18 mm, System of Measurement Metric, Pack Size Small Pack, Bore Type Threaded Tapped, Resistance Properties High Temperature-Resistant, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.