Shop J.W. WINCO

Wing Nut, M4, Stainless Steel, Polished, 22 mm Ht

  • Mfr # 8341-40-M4-PL-E

  • Zoro # G009886268


product price:  $30.29
/ea

Key Features

Thread Size
M4
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Overall Height
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8341-40-M4-PL-E
Zoro #
G009886268
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Overall Height
22 mm
Base Diameter
11 mm
Body Height
14 mm
Thread Length
8 mm
For Screw Size
M4

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
System of Measurement
Metric
Material Quality Standards
AISI
RoHS Compliant
Yes
Seal Material - Maximum Temperature
120 Degrees C
Tensile Strength
14 N/sq mm
Bore Type
Threaded Tapped
Seal Material
EPDM
Seal Material - Minimum Temperature
-40 Degrees C
Resistance Properties
High Temperature-Resistant
Average Surface Roughness (Ra)
Less Than 0.8 micron
Pack Size
Small Pack
Thread Type
Coarse
Thread Direction
Right Hand
Wing Span - Maximum
40 mm
Seal Material Temperature - Minimum
-40 Degrees C
Seal Material Temperature - Maximum
120 Degrees C

Description

Hygienic Wing Nut, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4, Dimensional Standards Not Applicable, Material Quality Standards AISI, Overall Height 22 mm, Base Diameter 11 mm, Body Height 14 mm, System of Measurement Metric, Pack Size Small Pack, Bore Type Threaded Tapped, Resistance Properties High Temperature-Resistant, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.