Shop J.W. WINCO

Wing Nut, M4, Stainless Steel, Polished, 22 mm Ht

  • Mfr # 8341-40-M4-PL-H

  • Zoro # G609886262


product price:  $30.49
/ea

Key Features

Thread Size
M4
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Overall Height
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8341-40-M4-PL-H
Zoro #
G609886262
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Overall Height
22 mm
Base Diameter
11 mm
Thread Length
8 mm
Body Height
14 mm
For Screw Size
M4

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
System of Measurement
Metric
Seal Material - Maximum Temperature
150 Degrees C
Tensile Strength
11 N/sq mm
Seal Material
H-NBR
Average Surface Roughness (Ra)
Less Than 0.8 micron
RoHS Compliant
Yes
Material Quality Standards
AISI
Bore Type
Threaded Tapped
Pack Size
Small Pack
Seal Material - Minimum Temperature
-25 Degrees C
Resistance Properties
High Temperature-Resistant
Seal Material Temperature - Maximum
150 Degrees C
Thread Direction
Right Hand
Seal Material Temperature - Minimum
-25 Degrees C
Wing Span - Maximum
40 mm
Thread Type
Coarse

Description

Hygienic Wing Nut, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4, Dimensional Standards Not Applicable, Material Quality Standards AISI, Overall Height 22 mm, Base Diameter 11 mm, Body Height 14 mm, System of Measurement Metric, Pack Size Small Pack, Bore Type Threaded Tapped, Resistance Properties High Temperature-Resistant, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.