Wing Nut, M6, Stainless Steel, Matte, 35 mm Ht

  • Mfr # 8341-63-M6-MT-H

  • Zoro # G209886259


product price:  $43.89
/ea

Key Features

Thread Size
M6
Material
Stainless Steel
Material Grade/Class
316
Finish
Matte
Overall Height
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8341-63-M6-MT-H
Zoro #
G209886259
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Height
35 mm
Base Diameter
16 mm
Body Height
23 mm
Thread Length
12 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
316
Finish
Matte
System of Measurement
Metric
Bore Type
Threaded Tapped
Average Surface Roughness (Ra)
Less Than 0.8 micron
Seal Material - Minimum Temperature
-25 Degrees C
Tensile Strength
11 N/sq mm
Resistance Properties
Temperature Resistant
Material Quality Standards
AISI
RoHS Compliant
Yes
Pack Size
Small Pack
Seal Material - Maximum Temperature
150 Degrees C
Seal Material
H-NBR

Description

Hygienic Wing Nut, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6, Dimensional Standards Not Applicable, Material Quality Standards AISI, Overall Height 35 mm, Base Diameter 16 mm, Body Height 23 mm, System of Measurement Metric, Pack Size Small Pack, Bore Type Threaded Tapped, Resistance Properties High Temperature-Resistant, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.