Zoro Homepage

Wing Nuts, Knobs

  • Mfr # 434-NI-34-M8-MT

  • Zoro # G411854909


product price: $12.39
/ea

Key Features

Thread Size
M8
Standards
AISI, RoHS
Overall Height
17 mm
Thread Material
Stainless Steel
Thread Length
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-NI-34-M8-MT
Zoro #
G411854909
UPC #
664423462335
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
17 mm
Thread Length
9 mm
Handle Diameter
34 mm
Base Height
5 mm
Base Diameter
12 mm

Details

Standards
AISI, RoHS
Item
Wing Nuts; Wing Knobs
Thread Material
Stainless Steel
Handle Type
Wing
Handle Material
Stainless Steel
Tap Type
Blind Hole
Features
The Ergonomic Shape and the Projecting Collar Make Operation Easier, Used in Aggressive Environments, Wing Nuts GN 434 Clamp and Fasten Parts Easily without Tools
Measurement System
Metric

Description

Wing Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.