Zoro Homepage

Wing Nuts; Wing Knobs, M6, 20 mm Ht

  • Mfr # 6309510

  • Zoro # G311892940


product price: $1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Thread Size
M6
Overall Height
20 mm
Standards
RoHS
Tap Type
Blind Hole
Handle Type
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6309510
Zoro #
G311892940
UPC #
664423196759
Country of Origin
Italy

Dimensions

Thread Size
M6
Overall Height
20 mm
Base Height
4 mm
Thread Length
13 mm
Handle Diameter
47 mm

Details

Item
Wing Nuts; Wing Knobs
Standards
RoHS
Tap Type
Blind Hole
Handle Type
Wing
Handle Material
Plastic
Measurement System
Metric
Color
Black
Features
Wing Nuts GB Offer an Extended Hub for Better Surface Contact and a Comfortable Grip for Quick Two Finger Clamping Applications
Thread Material
Brass
Seal Temperature - Maximum
230 Degrees F

Description

Wing Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.