Zoro Homepage

Wing Nuts; Wing Knobs, M8, 20 mm Ht

  • Mfr # 6309515

  • Zoro # G011892943


product price: $1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Thread Size
M8
Overall Height
20 mm
Standards
RoHS
Tap Type
Blind Hole
Features
Wing Nuts GB Offer an Extended Hub for Better Surface Contact and a Comfortable Grip for Quick Two Finger Clamping Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6309515
Zoro #
G011892943
UPC #
664423196766
Country of Origin
Italy

Dimensions

Thread Size
M8
Overall Height
20 mm
Base Height
4 mm
Thread Length
13 mm
Handle Diameter
47 mm

Details

Item
Wing Nuts; Wing Knobs
Standards
RoHS
Tap Type
Blind Hole
Features
Wing Nuts GB Offer an Extended Hub for Better Surface Contact and a Comfortable Grip for Quick Two Finger Clamping Applications
Measurement System
Metric
Seal Temperature - Maximum
230 Degrees F
Color
Black
Handle Type
Wing
Thread Material
Brass
Handle Material
Plastic

Description

Wing Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.