Zoro Homepage

Wing Screws, Knobs

  • Mfr # 433-NI-26-1/4X20-25-MT

  • Zoro # G011854620


product price: $17.69
/ea

Key Features

Thread Size
1/4"-20
Standards
AISI, RoHS
Overall Height
1.55 in
Handle Type
Wing
Handle Diameter
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-NI-26-1/4X20-25-MT
Zoro #
G011854620
UPC #
664423462052
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Height
1.55 in
Handle Diameter
1.02 in
Base Diameter
0.39 in
Thread Length
0.98 in
Base Height
0.18 in

Details

Standards
AISI, RoHS
Item
Wing Screws; Wing Knobs
Handle Type
Wing
Thread Material
Stainless Steel
Features
Wing Screws GN 433 Clamp and Fasten Parts Easily without Tools. the Ergonomic Shape and the Projecting Collar Make Operation Easier
Handle Material
Stainless Steel
Measurement System
Inch

Description

Wing Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.