Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Screws, Knobs

  • Mfr # 433-NI-26-M5-16-MT

  • Zoro # G211854512


product price: $16.29
/ea

Key Features

Thread Size
M5
Overall Height
30.5 mm
Standards
AISI, RoHS
Base Diameter
10 mm
Thread Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-NI-26-M5-16-MT
Zoro #
G211854512
UPC #
664423462090
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Height
30.5 mm
Base Diameter
10 mm
Thread Length
16 mm
Base Height
4.5 mm
Handle Diameter
1.02 in

Details

Standards
AISI, RoHS
Item
Wing Screws; Wing Knobs
Thread Material
Stainless Steel
Handle Material
Stainless Steel
Handle Type
Wing
Measurement System
Metric
Features
Wing Screws GN 433 Clamp and Fasten Parts Easily without Tools. the Ergonomic Shape and the Projecting Collar Make Operation Easier

Description

Wing Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.