Zoro Homepage

Wing Screws, Knobs

  • Mfr # 433-NI-26-M6-20-MT

  • Zoro # G711854524


product price: $19.79
/ea

Key Features

Thread Size
M6
Standards
AISI, RoHS
Overall Height
34.5 mm
Handle Type
Wing
Handle Diameter
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-NI-26-M6-20-MT
Zoro #
G711854524
UPC #
664423462113
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Height
34.5 mm
Handle Diameter
1.02 in
Base Height
4.5 mm
Base Diameter
10 mm
Thread Length
20 mm

Details

Item
Wing Screws; Wing Knobs
Standards
AISI, RoHS
Handle Type
Wing
Measurement System
Metric
Thread Material
Stainless Steel
Handle Material
Stainless Steel
Features
Wing Screws GN 433 Clamp and Fasten Parts Easily without Tools. the Ergonomic Shape and the Projecting Collar Make Operation Easier

Description

Wing Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.