Zoro Homepage

Wing Screws, Knobs

  • Mfr # 433-NI-26-M6-25-MT

  • Zoro # G211854468


product price: $17.89
/ea

Key Features

Thread Size
M6
Overall Height
39.5 mm
Standards
AISI, RoHS
Handle Type
Wing
Features
Wing Screws GN 433 Clamp and Fasten Parts Easily without Tools. the Ergonomic Shape and the Projecting Collar Make Operation Easier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-NI-26-M6-25-MT
Zoro #
G211854468
UPC #
664423462120
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Height
39.5 mm
Base Diameter
10 mm
Handle Diameter
1.02 in
Base Height
4.5 mm
Thread Length
25 mm

Details

Item
Wing Screws; Wing Knobs
Standards
AISI, RoHS
Handle Type
Wing
Features
Wing Screws GN 433 Clamp and Fasten Parts Easily without Tools. the Ergonomic Shape and the Projecting Collar Make Operation Easier
Thread Material
Stainless Steel
Measurement System
Metric
Handle Material
Stainless Steel

Description

Wing Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.