Zoro Homepage

Wing Screws, Knobs

  • Mfr # 433-NI-34-M8-16-MT

  • Zoro # G811854578


product price: $18.89
/ea

Key Features

Thread Size
M8
Overall Height
33 mm
Standards
AISI, RoHS
Base Height
5 mm
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-NI-34-M8-16-MT
Zoro #
G811854578
UPC #
664423462229
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
33 mm
Base Height
5 mm
Base Diameter
12 mm
Handle Diameter
1.34 in
Thread Length
16 mm

Details

Item
Wing Screws; Wing Knobs
Standards
AISI, RoHS
Handle Material
Stainless Steel
Features
Wing Screws GN 433 Clamp and Fasten Parts Easily without Tools. the Ergonomic Shape and the Projecting Collar Make Operation Easier
Measurement System
Metric
Handle Type
Wing
Thread Material
Stainless Steel

Description

Wing Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.