Wing Screws, Knobs
- Mfr # 433-NI-34-M8-20-MT
- Zoro # G611854549
product price:Â
$
19.19
/ea
Key Features
Thread Size
M8
Standards
AISI, RoHS
Overall Height
37 mm
Handle Type
Wing
Features
Wing Screws GN 433 Clamp and Fasten Parts Easily without Tools. the Ergonomic Shape and the Projecting Collar Make Operation Easier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433-NI-34-M8-20-MT
- Zoro #
- G611854549
- UPC #
- 664423462236
- Country of Origin
- Germany
- Item
- Wing Screws; Wing Knobs
- Standards
- AISI, RoHS
- Handle Type
- Wing
- Features
- Wing Screws GN 433 Clamp and Fasten Parts Easily without Tools. the Ergonomic Shape and the Projecting Collar Make Operation Easier
- Handle Material
- Stainless Steel
- Thread Material
- Stainless Steel
- Measurement System
- Metric
Dimensions
- Thread Size
- M8
- Overall Height
- 37 mm
- Thread Length
- 20 mm
- Base Diameter
- 12 mm
- Handle Diameter
- 1.34 in
- Base Height
- 5 mm
- Fits Chest Size
- Wing Screws GN 433 Clamp and Fasten Parts Easily without Tools. the Ergonomic Shape and the Projecting Collar Make Operation Easier
Description
Wing Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.