Wing Screws, Knobs
- Mfr # 6N16X17
- Zoro # G4724599
product price:Â
$
7.99
/ea
Key Features
Basic Material
Stainless Steel
Fastener Finish
Matte Shot Blasted
Dia./Thread Size
M6
Thread Material
Stainless Steel
Base Height
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6N16X17
- Zoro #
- G4724599
- UPC #
- 664423049055
- Country of Origin
- Germany
- Basic Material
- Stainless Steel
- Fastener Finish
- Matte Shot Blasted
- Thread Material
- Stainless Steel
- Handle Material
- Stainless Steel
- Handle Type
- Wing
- Item
- Wing Screws; Wing Knobs
- Measurement System
- Metric
- Standards
- AISI, RoHS
- Features
- Matte Shot-Blasted Finish, Screwed in and Secured by a Cross-Dowel Pin
Dimensions
- Dia./Thread Size
- M6
- Base Height
- 0.3 in
- Thread Length
- 16 mm
- Handle Diameter
- 25 mm
- Fits Chest Size
- Matte Shot-Blasted Finish, Screwed in and Secured by a Cross-Dowel Pin
- Thread Size
- M6
- Overall Height
- 26 mm
- Base Diameter
- 8 mm
Description
Wing Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.