Zoro Homepage

Wing Screws, Knobs

  • Mfr # 835-2.28-3/8X16-1.250-MT

  • Zoro # G611854754


product price: $31.89
/ea

Key Features

Thread Size
3/8"-16
Standards
RoHS
Overall Height
2.29 in
Thread Length
1.25 in
Base Diameter
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835-2.28-3/8X16-1.250-MT
Zoro #
G611854754
UPC #
664423609464
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Overall Height
2.29 in
Thread Length
1.25 in
Base Diameter
0.63 in
Handle Diameter
2.28 in
Base Height
0.28 in

Details

Standards
RoHS
Item
Wing Screws; Wing Knobs
Measurement System
Inch
Features
The Ridges on the Wings of Wing Screws GN 835 Permit a Better Grip
Handle Type
Wing
Thread Material
Stainless Steel
Handle Material
Stainless Steel

Description

Wing Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.