Shop J.W. WINCO
See all product information
Create Account
Wing Screws, Wing Knobs
- Mfr # 6310085
- Zoro # G611289037
product price:Â
$
1.39
/ea
Key Features
Material
Body - Nylon plastic, Stud - Steel, zinc plated
Features
Wing Screws GP Offer a Comfortable Two Finger Grip and Expand the Range of Clamping Applications
Color
Black
Knob Dia.
34mm
Primary Application
Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6310085
- Zoro #
- G611289037
- UPC #
- 664423196957
- Country of Origin
- Italy
- Material
- Body - Nylon plastic, Stud - Steel, zinc plated
- Features
- Wing Screws GP Offer a Comfortable Two Finger Grip and Expand the Range of Clamping Applications
- Color
- Black
- Primary Application
- Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications.
- Finish
- Black, matte finish
- Handle Type
- Wing
- Item
- Wing Screws; Wing Knobs
- Handle Material
- Plastic
- Measurement System
- Metric
- Seal Temperature - Maximum
- 230 Degrees F
- Standards
- RoHS
- Thread Material
- Steel
- Wire Color
- Black
Dimensions
- Knob Dia.
- 34mm
- Thread Size
- M8
- Thread Length
- 25 mm
- Fits Chest Size
- Wing Screws GP Offer a Comfortable Two Finger Grip and Expand the Range of Clamping Applications
- Base Height
- 4 mm
- Handle Diameter
- 34 mm
- Overall Height
- 43 mm
Description
Wing Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.