Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WN100.1-0.313-1.00 T-Handle Rapid Release Pins with SS Shank

  • Mfr # 100.1-0.313-1.00

  • Zoro # G4703154


product price: $21.45
/ea

Key Features

Pin Dia.
0.313 in
Material
Stainless Steel
Handle Material
Aluminum
Ball Material
Stainless Steel
Key Ring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100.1-0.313-1.00
Zoro #
G4703154
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Dia.
0.313 in
Shank Length
1 in

Details

Item
Ball Lock Pin
Material
Stainless Steel
Handle Material
Aluminum
Ball Material
Stainless Steel
Key Ring Material
Stainless Steel
Spindle Material
Stainless Steel
Handle Color
Black

Description

WN 100.1 T-handle rapid release pins have a wide range of applications in fastening, locating, and alignment applications. The pins will not release until the button on the handle is depressed. Once the button is depressed, the balls retract into the shank allowing the pin to be inserted or removed into or out of a hole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.