
WN300-KT-63-3/8X16-16-OS Adjustable Lever Steel
Mfr # 300-KT-63-3/8X16-16-OS
Zoro # G4625077
product price:Â $4.65
/ea
Sold in multiples of 2 for $9.30
Key Features
Material
Plastic
Color
Orange
Thread Size
3/8"-16
Thread Length
0.63 in
Lever Length
2.48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300-KT-63-3/8X16-16-OS
Zoro #
G4625077
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Thread Length
0.63 in
Lever Length
2.48 in
Details
Material
Plastic
Color
Orange
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.